*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Combination Grit Benchstone, Coarse/Fine

NORTON| Zoro #: G1942613| Mfr #: 61463685851

$42.18 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Abrasive Material: Aluminum Oxide
Color: Orange/Brown
Width: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1942613 Mfr #: 61463685851
Abrasive Material: Aluminum OxideColor: Orange/Brown
Width: 2-1/2"Length: 11-1/2"
Grade: Coarse/FineCountry of Origin (subject to change): United States

Description

Combination Grit Benchstone, Aluminum Oxide Abrasive Material, Grade Coarse/Fine, Length 11-1/2 In., Width 2-1/2 In., Orange/Brown

Reviews