KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Combination Grit Stone, Silicone, 6x2x1

NORTON| Zoro #: G1293004| Mfr #: 61463685450

$15.72 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2"
Item: Combination Grit Sharpening Stone
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1293004 Mfr #: 61463685450
Width: 2"Item: Combination Grit Sharpening Stone
Color: GrayHeight: 1"
Length: 6"Abrasive Material: Silicon Carbide
Grade: Coarse/FineCountry of Origin (subject to change): United States

Description

Combination Grit Sharpening Stone, Silicon Carbide Abrasive Material, Grade Coarse/Fine, Length 6 In., Width 2 In., Height 1 In., Gray

Reviews