customer-service Help
Norton

Combination Grit Stone, Silicone, 8x2x1

Norton Combination Grit Stone, Silicone, 8x2x1 61463685455
Tap to zoom
Hover or click to zoom
$23.96
  • Item: Combination Grit Sharpening Stone
  • Abrasive Material: Silicon Carbide
  • Grade: Coarse/Fine
See full product details
Orders over $75 ship free.

Total: $23.96

Norton #61463685455 Specifications

  • Item: Combination Grit Sharpening Stone
  • Abrasive Material: Silicon Carbide
  • Grade: Coarse/Fine
  • Length: 8 in
  • Width: 2 in
  • Height: 1 in
  • Color: Gray
  • Length (Straight Wireway): 8 in
  • Country of Origin (subject to change): Mexico

Description

Combination Grit Sharpening Stone, Silicon Carbide Abrasive Material, Grade Coarse/Fine, Length 8 in, Width 2 in, Height 1 in, Gray

Reviews of Norton #61463685455