customer-service Help
Norton

Combination Grit Stone, Soft Arkansas

Norton Combination Grit Stone, Soft Arkansas 61463685560
Tap to zoom
Hover or click to zoom
$26.37
  • Item: Combination Grit Sharpening Stone
  • Abrasive Material: Aluminum Oxide
  • Grade: Coarse/Fine
See full product details
Orders over $75 ship free.

Total: $26.37

Norton #61463685560 Specifications

  • Item: Combination Grit Sharpening Stone
  • Abrasive Material: Aluminum Oxide
  • Grade: Coarse/Fine
  • Length: 6 in
  • Width: 2 in
  • Height: 1 in
  • Color: Gray/Orange
  • Length (Straight Wireway): 6 in
  • Country of Origin (subject to change): Mexico

Description

Combination Grit Sharpening Stone, Aluminum Oxide Abrasive Material, Grade Coarse/Fine, Length 6 in, Width 2 in, Height 1 in, Gray/Orange

Reviews of Norton #61463685560