SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Combination Grit Waterstone, 1000/4000

NORTON| Zoro #: G0881885| Mfr #: 61463624450

$68.42 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BROWNItem: Combination Grit WaterstoneLength: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0881885 Mfr #: 61463624450
Color: BROWNItem: Combination Grit Waterstone
Length: 8"Width: 3"
Height: 1"Grade: Fine/Extra Fine
Grit: 1000/4000Abrasive Material: Synthetic
Country of Origin (subject to change): Mexico

Description

Combination Grit Waterstone, Synthetic Abrasive Material, 1000/4000 Grit, Grade Fine/Extra Fine, Length 8 In., Width 3 In., Height 1 In., Brown

Reviews