Norton

Combination Grit Waterstone, 220/1000

Norton Combination Grit Waterstone, 220/1000 61463624335
Hover or click to zoom Tap to zoom
$54.00
  • Grit: 220/1000
  • Item: Combination Grit Waterstone
  • Abrasive Material: Synthetic
  • Grade: Course/Fine
  • Length: 8 in
  • Width: 3 in
  • Height: 1 in
  • Color: Gray
See full product details
Orders over $75 ship free.

Total: $54.00

Norton #61463624335 Specifications

  • Grit: 220/1000
  • Item: Combination Grit Waterstone
  • Abrasive Material: Synthetic
  • Grade: Course/Fine
  • Length: 8 in
  • Width: 3 in
  • Height: 1 in
  • Color: Gray
  • Length (Straight Wireway): 8 in
  • Country of Origin (subject to change): Mexico

Description

Combination Grit Waterstone, Synthetic Abrasive Material, 220/1000 Grit, Grade Course/Fine, Length 8 in, Width 3 in, Height 1 in, Gray

Reviews of Norton #61463624335