- Home
- /
- Abrasives & Polishers
- /
- Sharpening Abrasives
- /
- Sharpening Stones
- /
- Combo Grit Sharpening Stone, S/C, CRS/F
Norton
Combo Grit Sharpening Stone, S/C, CRS/F
- Zoro #: G3044422
- Mfr #: 61463687570
Tap to zoom
Hover or click to zoom
$41.66
- Item: Combination Grit Sharpening Stone
- Abrasive Material: Silicon Carbide
- Grade: Coarse/Fine
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $41.66
Norton #61463687570 Specifications
- Zoro #: G3044422
- Mfr #: 61463687570
- Item: Combination Grit Sharpening Stone
- Abrasive Material: Silicon Carbide
- Grade: Coarse/Fine
- Length: 4 in
- Width: 1 1/2 in
- Height: 1 1/2 in
- Color: Gray
- Length (Straight Wireway): 4 in
- Country of Origin (subject to change): Mexico
Description
Combination Grit Sharpening Stone, Silicon Carbide Abrasive Material, Grade Coarse/Fine, Length 4 in, Width 1 1/2 in, Height 1 1/2 in, Gray
Reviews of Norton #61463687570
Explore more
- NORTON Single Grit Benchstone, A/O, Fine 61463685570
- NORTON Single Grit Sharpening Stone, S/C, Fine 61463687090
- NORTON Single Grit Sharpening Stone, A/O, Fine 61463685625
- NORTON Combination Grit Waterstone, 1000/4000 61463624450
- NORTON Combination Grit Waterstone, 4000/8000 61463624336
- NORTON Single Grit Benchstone, Ark, Ultra Fine 61463687555
- NORTON Abrasive Benchstone, Coarse/Fine, 5x2x3/4 61463685445
- SMITHS Smiths 9001886 6 in. Diamond Tri-Hone Sharpener 9001886
- Norton Sharpening Stones