SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Contour Sanding Sponge, Fine, PK20

NORTON| Zoro #: G2360111| Mfr #: 07660703078

$33.49 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayItem: Contour Sanding SpongeLength: 5-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2360111 Mfr #: 07660703078
Color: GrayItem: Contour Sanding Sponge
Length: 5-1/2"Thickness: 3/16"
Width: 4-1/2"Sides: Dual
Grade: Very FineAbrasive Material: Silicon Carbide
Country of Origin (subject to change): United Kingdom

Description

Contour Sanding Sponge, Sides Dual, Abrasive Material Silicon Carbide, Grade Very Fine, Length 5-1/2 In., Width 4-1/2 In., Thickness 3/16 In., Color Gray, Package Quantity 20

Reviews