DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Contour Sanding Sponge, Med., PK20

NORTON| Zoro #: G2114436| Mfr #: 07660703074

$34.71 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 3/16"
Color: Gray
Length: 5-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2114436 Mfr #: 07660703074
Thickness: 3/16"Color: Gray
Length: 5-1/2"Width: 4-1/2"
Sides: DualItem: Contour Sanding Sponge
Grade: MediumAbrasive Material: Aluminum Oxide
Country of Origin (subject to change): United Kingdom

Description

Contour Sanding Sponge, Sides Single, Abrasive Material Aluminum Oxide, Grade Medium Length 5-1/2 In., Width 4-1/2 In., Thickness 3/16 In., Color Gray, Package Quantity 20

Reviews