KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Convolute Wheel, Clean/Finish, 6x1x1, MED

NORTON| Zoro #: G1429321| Mfr #: 66261058507

$47.03 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1"
Max. RPM: 3000
Item: Convolute Wheel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1429321 Mfr #: 66261058507
Width: 1"Max. RPM: 3000
Item: Convolute WheelApplication: For Cleaning and Finishing Applications Using Light Pressure
Density: Soft (4)Abrasive Material: Silicon Carbide
Diameter: 6"Style: Clean and Finish
Arbor Hole: 1"Grade: Medium
Country of Origin (subject to change): Mexico

Description

Convolute Wheel, Clean and Finish, Diameter 6 In., Width 1 In., Arbor Hole 1 In., Abrasive Material Silicon Carbide, Soft (4) Density, Medium Grade, Max. RPM 3000, For Cleaning and Finishing Applications Using Light Pressure

Reviews