KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Convolute Wheel, Metal Finish, 12x1x5, MED, Min. Qty 2

NORTON| Zoro #: G2368396| Mfr #: 66261007434

$183.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. RPM: 3000
Width: 1"
Grade: Medium
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2368396 Mfr #: 66261007434
Max. RPM: 3000Width: 1"
Grade: MediumDiameter: 12"
Density: Medium (5)Style: Metal Finishing
Abrasive Material: Aluminum OxideApplication: For Decorative Finishing, Blending and Final Finishing
Arbor Hole: 5"Item: Convolute Wheel
Country of Origin (subject to change): Mexico

Description

Convolute Wheel, Metal Finishing, Diameter 12 In., Width 1 In., Arbor Hole 5 In., Abrasive Material Aluminum Oxide, Medium (5) Density, Medium Grade, Max. RPM 3000, For Decorative Finishing, Blending and Final Finishing

Reviews