Convolute Wheel, Metal Finish, 12x1x5, MED

NORTON| Zoro #: G2398243| Mfr #: 66261009481

$239.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2398243 Mfr #: 66261009481
Item: Convolute WheelApplication: For Decorative Finishing, Blending and Final Finishing
Density: Medium (6)Max. RPM: 3000
Abrasive Material: Aluminum OxideArbor Hole: 5"
Diameter: 12"Grade: Medium
Width: 1"Style: Metal Finishing
Country of Origin (subject to change): Mexico

Product Description

Convolute Wheel, Metal Finishing, Diameter 12 In., Width 1 In., Arbor Hole 5 In., Abrasive Material Aluminum Oxide, Medium (6) Density, Medium Grade, Max. RPM 3000, For Decorative Finishing, Blending and Final Finishing
Save 15%. Sign up for Z-mail.