SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Convolute Wheel, Metal Finish, 6x1/2x1, FN

NORTON| Zoro #: G1516365| Mfr #: 66261004021

$49.13 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1/2"Application: For Heavy Deburring ApplicationsDensity: Hard (9)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1516365 Mfr #: 66261004021
Width: 1/2"Application: For Heavy Deburring Applications
Density: Hard (9)Item: Convolute Wheel
Max. RPM: 6000Grade: Fine
Arbor Hole: 1"Diameter: 6"
Abrasive Material: Silicon CarbideStyle: Metal Finishing
Series: 4000Country of Origin (subject to change): Mexico

Description

Convolute Wheel, Metal Finishing, Series 4000, Diameter 6 In., Width 1/2 In., Arbor Hole 1 In., Abrasive Material Silicon Carbide, Hard (9) Density, Fine Grade, Max. RPM 6000, For Heavy Deburring Applications

Reviews