Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Convolute Wheel, Metal Finishing, 6x1x1, FN

  • Zoro #: G0530826
  • Mfr #: 66261055201

$80.48

  • Width: 1"
  • Grade: Fine
  • Series: 1000
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Norton #66261055201 Specifications

  • Zoro #: G0530826
  • Mfr #: 66261055201
Width: 1" Grade: Fine
Series: 1000 Diameter: 6"
Style: Metal Finishing Density: Medium (6)
Max. RPM: 6000 Abrasive Material: Silicon Carbide
Item: Convolute Wheel Application: For General Purpose Deburring, Blending and Finishing Applications
Arbor Hole: 1" Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Convolute Wheel, Metal Finishing, Series 1000, Diameter 6 In., Width 1 In., Arbor Hole 1 In., Abrasive Material Silicon Carbide, Medium (6) Density, Fine Grade, Max. RPM 6000, For General Purpose Deburring, Blending and Finishing Applications

Reviews of Norton #66261055201