Norton Abrasives
Convolute Wheel, Metal Finishing, 6x1x1, FN
Mfr # 66261055223
Zoro # G0610547
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Metal Finishing
- Diameter 6 in
- Width 1 in
- Arbor Hole 1 in
- Abrasive Material Silicon Carbide
Explore More Products
- NORTON ABRASIVES Convolute Wheel, 8" dia, 2,500 RPM 66261058518
- NORTON ABRASIVES Convolute Wheel, Deburring 6in.x1in., PK3 66261055205
- NORTON ABRASIVES Convolute Wheel, Metal Finishing, 8x1x3, FN 66261018641
- NORTON ABRASIVES Convolute Wheel, Deburring 6in.x2in., PK2 66261055274
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 6x1x1, MED 66261055371
- NORTON ABRASIVES Convolute Wheel, 12" dia, 3,000 RPM 66261055237
- NORTON ABRASIVES Convolute Wheel, 8" dia, 4,500 RPM 66261055257
- NORTON ABRASIVES Convolute Wheel, 8" dia, 4,500 RPM 66261012971
- NORTON ABRASIVES Convolute Wheel 63642576004
- SCOTCH-BRITE Convolute Wheel, Deburring, LD-WL, 12" dia. 7000120905
- SCOTCH-BRITE Convolute Wheel, Deburring, 8x1/2x3, FN 7000046065
- Norton Abrasives Convolute Wheels