KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Convolute Wheel, Metal Finishing, 6x1x1, FN

NORTON| Zoro #: G0290071| Mfr #: 66261055249

$62.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1"
Series: 1000
Abrasive Material: Silicon Carbide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0290071 Mfr #: 66261055249
Width: 1"Series: 1000
Abrasive Material: Silicon CarbideDiameter: 6"
Grade: FineMax. RPM: 6000
Item: Convolute WheelApplication: For General Purpose Deburring, Blending and Finishing Applications
Density: Hard (8)Arbor Hole: 1"
Style: Metal FinishingCountry of Origin (subject to change): Mexico

Description

Convolute Wheel, Metal Finishing, Series 1000, Diameter 6 In., Width 1 In., Arbor Hole 1 In., Abrasive Material Silicon Carbide, Hard (8) Density, Fine Grade, Max. RPM 6000, For General Purpose Deburring, Blending and Finishing Applications

Reviews