Convolute Wheel, Metal Finishing, 8x1x3, FN

NORTON| Zoro #: G2289962| Mfr #: 66261018640

$102.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1"
Series: 1000
Abrasive Material: Silicon Carbide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2289962 Mfr #: 66261018640
Width: 1"Series: 1000
Abrasive Material: Silicon CarbideDiameter: 8"
Grade: FineMax. RPM: 4500
Item: Convolute WheelApplication: For General Purpose Deburring, Blending and Finishing Applications
Density: Hard (8)Arbor Hole: 3"
Style: Metal FinishingCountry of Origin (subject to change): Mexico

Description

Convolute Wheel, Metal Finishing, Series 1000, Diameter 8 In., Width 1 In., Arbor Hole 3 In., Abrasive Material Silicon Carbide, Hard (8) Density, Fine Grade, Max. RPM 4500, For General Purpose Deburring, Blending and Finishing Applications

Reviews