KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Convolute Wheel, Metal Finishng, 12x1x5, FN

NORTON| Zoro #: G1489144| Mfr #: 66261018626

$120.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1"
Series: 1000
Abrasive Material: Silicon Carbide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1489144 Mfr #: 66261018626
Width: 1"Series: 1000
Abrasive Material: Silicon CarbideDiameter: 12"
Grade: FineMax. RPM: 3000
Item: Convolute WheelApplication: For General Purpose Deburring, Blending and Finishing Applications
Density: Hard (9)Arbor Hole: 5"
Style: Metal FinishingCountry of Origin (subject to change): Mexico

Description

Convolute Wheel, Metal Finishing, Series 1000, Diameter 12 In., Width 1 In., Arbor Hole 5 In., Abrasive Material Silicon Carbide, Hard (9) Density, Fine Grade, Max. RPM 3000, For General Purpose Deburring, Blending and Finishing Applications

Reviews