KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Convolute Wheel, Metal Finishng, 6x1x1, MED

NORTON| Zoro #: G1569251| Mfr #: 66261007936

$99.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1"
Max. RPM: 6000
Item: Convolute Wheel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1569251 Mfr #: 66261007936
Width: 1"Max. RPM: 6000
Item: Convolute WheelApplication: For Decorative Finishing, Blending and Final Finishing
Density: Medium (5)Abrasive Material: Aluminum Oxide
Diameter: 6"Style: Metal Finishing
Grade: MediumArbor Hole: 1"
Country of Origin (subject to change): Mexico

Description

Convolute Wheel, Metal Finishing, Diameter 6 In., Width 1 In., Arbor Hole 1 In., Abrasive Material Aluminum Oxide, Medium (5) Density, Medium Grade, Max. RPM 6000, For Decorative Finishing, Blending and Final Finishing

Reviews