DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Convolute Wheel, Metal Finishng, 6x1x1, MED

NORTON| Zoro #: G1069101| Mfr #: 66261055371

$59.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1"
Series: 1000
Abrasive Material: Silicon Carbide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1069101 Mfr #: 66261055371
Width: 1"Series: 1000
Abrasive Material: Silicon CarbideDiameter: 6"
Grade: MediumMax. RPM: 6000
Item: Convolute WheelApplication: For General Purpose Deburring, Blending and Finishing Applications
Density: Hard (9)Arbor Hole: 1"
Style: Metal FinishingCountry of Origin (subject to change): Mexico

Description

Convolute Wheel, Metal Finishing, Series 1000, Diameter 6 In., Width 1 In., Arbor Hole 1 In., Abrasive Material Silicon Carbide, Hard (9) Density, Medium Grade, Max. RPM 6000, For General Purpose Deburring, Blending and Finishing Applications

Reviews