Norton Abrasives
Convolute Wheel, Metal Finishng, 6x1x1, MED
Mfr # 69957397882
Zoro # G1922191
Free Shipping & Returns
$92.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Metal Finishing
- Diameter 6 in
- Width 1 in
- Arbor Hole 1 in
- Abrasive Material Silicon Carbide
Explore More Products
- NORTON ABRASIVES Convolute Wheel, 8" dia, 3,650 RPM 66261058521
- NORTON ABRASIVES Convolute Wheel, 8" dia, 2,500 RPM 66261058518
- NORTON ABRASIVES Convolute Wheel, 12" dia, 3,000 RPM 66261055237
- NORTON ABRASIVES Convolute Wheel, 6" dia, 3,000 RPM 66261058512
- NORTON ABRASIVES Convolute Wheel, 12" dia, 12,000 RPM 66261018786
- NORTON ABRASIVES Convolute Wheel, Clean/Finish, 6x1x1, MED 66261058507
- NORTON ABRASIVES Convolute Wheel, 8" dia, 2,500 RPM 66261058524
- NORTON ABRASIVES Wheel, 8X3/8X3, C4408, Nor, Sifi8, Fg, S, Plus 66254421606
- NORTON ABRASIVES Convolute Wheel, Deburring 6in.x1in., PK3 66261004208
- PFERD 8" x 1" Convolute Wheel - 3" A.H. - A/O Coarse (MH) 8AM 48213
- SCOTCH-BRITE Convolute Wheel, Deburring, 8x1/2x3, FN 7000046065
- Norton Abrasives Convolute Wheels