Convolute Wheel, Metal Finishng, 6x1x1, MED

NORTON| Zoro #: G1799165| Mfr #: 69957397884

$76.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1"
Series: 1000
Abrasive Material: Aluminum Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1799165 Mfr #: 69957397884
Width: 1"Series: 1000
Abrasive Material: Aluminum OxideDiameter: 6"
Grade: MediumMax. RPM: 6000
Item: Convolute WheelApplication: For General Purpose Deburring, Blending and Finishing Applications
Density: Hard (7)Arbor Hole: 1"
Style: Metal FinishingCountry of Origin (subject to change): Mexico

Description

Convolute Wheel, Metal Finishing, Series 1000, Diameter 6 In., Width 1 In., Arbor Hole 1 In., Abrasive Material Aluminum Oxide, Hard (7) Density, Medium Grade, Max. RPM 6000, For General Purpose Deburring, Blending and Finishing Applications

Reviews