THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Convolute Wheel, Metal Finishng, 6x1x1, VFN

NORTON| Zoro #: G0260066| Mfr #: 66261055200

$69.44 /ea

This item ships free. Details.Standard ground shipping.
Details:
Diameter: 6"
Style: Metal Finishing
Width: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0260066 Mfr #: 66261055200
Diameter: 6"Style: Metal Finishing
Width: 1"Arbor Hole: 1"
Max. RPM: 6000Abrasive Material: Silicon Carbide
Series: 1000Density: Medium (6)
Grade: Very FineApplication: For General Purpose Deburring, Blending and Finishing Applications
Country of Origin (subject to change): Mexico

Description

Convolute Wheel, Metal Finishing, Series 1000, Diameter 6 In., Width 1 In., Arbor Hole 1 In., Abrasive Material Silicon Carbide, Medium (6) Density, Very Fine Grade, Max. RPM 6000, For General Purpose Deburring, Blending and Finishing Applications

Reviews