Convolute Wheel, Metal Finishng, 6x2x1, MED

NORTON| Zoro #: G1804792| Mfr #: 66261007957

$151.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 2"
Max. RPM: 6000
Item: Convolute Wheel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1804792 Mfr #: 66261007957
Width: 2"Max. RPM: 6000
Item: Convolute WheelApplication: For Decorative Finishing, Blending and Final Finishing
Density: Medium (5)Abrasive Material: Aluminum Oxide
Diameter: 6"Style: Metal Finishing
Arbor Hole: 1"Grade: Medium
Country of Origin (subject to change): Mexico

Description

Convolute Wheel, Metal Finishing, Diameter 6 In., Width 2 In., Arbor Hole 1 In., Abrasive Material Aluminum Oxide, Medium (5) Density, Medium Grade, Max. RPM 6000, For Decorative Finishing, Blending and Final Finishing

Reviews