KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Convolute Wheel, Metal Finishng, 6x2x1, MED, Min. Qty 2

NORTON| Zoro #: G1889921| Mfr #: 66261009635

$122.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. RPM: 6000
Width: 2"
Grade: Medium
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1889921 Mfr #: 66261009635
Max. RPM: 6000Width: 2"
Grade: MediumDiameter: 6"
Density: Medium (6)Style: Metal Finishing
Abrasive Material: Aluminum OxideApplication: For Decorative Finishing, Blending and Final Finishing
Arbor Hole: 1"Item: Convolute Wheel
Country of Origin (subject to change): Mexico

Description

Convolute Wheel, Metal Finishing, Diameter 6 In., Width 2 In., Arbor Hole 1 In., Abrasive Material Aluminum Oxide, Medium (6) Density, Medium Grade, Max. RPM 6000, For Decorative Finishing, Blending and Final Finishing

Reviews