Convolute Wheel, Metal Finishng, 8x1x3, MED

NORTON| Zoro #: G2032457| Mfr #: 66261018997

$102.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Diameter: 8"
Style: Metal Finishing
Width: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2032457 Mfr #: 66261018997
Diameter: 8"Style: Metal Finishing
Width: 1"Arbor Hole: 3"
Max. RPM: 4500Abrasive Material: Silicon Carbide
Series: 1000Density: Hard (9)
Grade: MediumApplication: For General Purpose Deburring, Blending and Finishing Applications
Country of Origin (subject to change): Mexico

Description

Convolute Wheel, Metal Finishing, Series 1000, Diameter 8 In., Width 1 In., Arbor Hole 3 In., Abrasive Material Silicon Carbide, Hard (9) Density, Medium Grade, Max. RPM 4500, For General Purpose Deburring, Blending and Finishing Applications

Reviews