SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Corner Drywall Sponge, Med, 7x4-1/2x3-3/4

NORTON| Zoro #: G0778863| Mfr #: 07660701715

$5.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayItem: Corner Drywall Sanding SpongeLength: 7"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0778863 Mfr #: 07660701715
Color: GrayItem: Corner Drywall Sanding Sponge
Length: 7"Thickness: 3-3/4"
Width: 4-1/2"Sides: Dual
Grade: MediumAbrasive Material: Aluminum Oxide
Country of Origin (subject to change): United States

Description

Corner Drywall Sanding Sponge, Sides Dual, Abrasive Material Aluminum Oxide, Grade Medium, Length 7 In., Width 4-1/2 In., Thickness 3-3/4 In., Color Gray

Reviews