Norton Abrasives
Cut-Off Wheel, 12x1/16x1-1/4", Type 01/41
- Zoro #: G7257551
- Mfr #: 66253262172
Key Features
- Abrasive Wheel Diameter: 10"
- Abrasive Wheel Type: Type 1
- Arbor Hole Size: 1-1/4"
- Diameter: 10"
- Series: 88A901-HB82
- Thickness: 1/16"
- Item: Abrasive Cut-Off Wheel
$63.58
Ships from United States
Subtotal: $63.58
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Norton Abrasives #66253262172 Specifications
- Zoro #: G7257551
- Mfr #: 66253262172
- UPC #: 662532621728
- Abrasive Wheel Diameter: 10"
- Abrasive Wheel Type: Type 1
- Arbor Hole Size: 1-1/4"
- Diameter: 10"
- Series: 88A901-HB82
- Thickness: 1/16"
- Item: Abrasive Cut-Off Wheel
- Country of Origin (subject to change): United States
Description
Abrasive Cut-Off Wheel
Reviews of Norton Abrasives #66253262172
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- NORTON ABRASIVES Cut-Off Wheel, 13-3/4in. Dia, AO, 100G, PK10 66253322863
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 6"x.045"x7/8" 66252843210
- NORTON ABRASIVES CutOff Whl, Toolroom, 2-1/2"x.035"x1/8" 66243528476
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 3"x.035"x3/8" 66252843174
- NORTON ABRASIVES Cutoff Wheel 6X.045X7/8 66252843210
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 4"x1/8"x3/8" 66252843172
- NORTON ABRASIVES Knife Blade File, 4" x 1" x 1/8" 61463686780
- NORTON ABRASIVES Foundry Cut-Off Wheel, 30" x 1/4"x1-3/4" 69210450386
- NORTON ABRASIVES Toolroom Cut-Off Wheel, 7"x1/8"x1-1/4" 66252922692
- WELDCOTE Cut-Off Wheel 9 X 1/16 X 5/8-11, A-36-R-Bf Slitter A-Prime 10743
- WELDCOTE Cut-Off Wheel 5 X .045 X 7/8 T1, Alu-46-P-Bf Slitter Alu-Prime 10749
- Norton Abrasives Cut-Off Wheels