DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

CutOff Wheel, 57A244-TB25N, 7"x.093"x5/8"

NORTON| Zoro #: G2240497| Mfr #: 66252922688

$15.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Abrasive Cut-Off Wheel
Abrasive Material: Aluminum Oxide
Application: Ferrous Metal, Gray Iron, Stainless, Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2240497 Mfr #: 66252922688
Item: Abrasive Cut-Off WheelAbrasive Material: Aluminum Oxide
Application: Ferrous Metal, Gray Iron, Stainless, AluminumMax. RPM: 8730
Abrasive Wheel Type: Type 1Abrasive Grit: 24
Diameter: 7"Diamond Knockout: No
Series: 57AThickness: 3/32"
Abrasive Wheel Diameter: 7"Arbor Hole Size: 5/8"
Country of Origin (subject to change): United States

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 7 In., Thickness 3/32 In., Arbor Hole Size 5/8 In., Abrasive Material Aluminum Oxide, Abrasive Grit 24, Max. RPM 8730, Series 57A, Diamond Knockout No, Application Ferrous Metal, Gray Iron, Stainless, Aluminum

Reviews