KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

CutOff Wheel, 57A364-TB25N, 8"x.125"x5/8"

NORTON| Zoro #: G2115224| Mfr #: 66253022712

$16.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: 57A
Abrasive Grit: 36
Abrasive Material: Aluminum Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2115224 Mfr #: 66253022712
Series: 57AAbrasive Grit: 36
Abrasive Material: Aluminum OxideDiameter: 8"
Abrasive Wheel Type: Type 1Max. RPM: 7640
Diamond Knockout: NoItem: Abrasive Cut-Off Wheel
Application: Ferrous Metal, Gray Iron, Stainless, AluminumArbor Hole Size: 5/8"
Thickness: 1/8"Abrasive Wheel Diameter: 8"
Country of Origin (subject to change): United States

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 8 In., Thickness 1/8 In., Arbor Hole Size 5/8 In., Abrasive Material Aluminum Oxide, Abrasive Grit 36, Max. RPM 7640, Series 57A, Diamond Knockout No, Application Ferrous Metal, Gray Iron, Stainless, Aluminum

Reviews