CutOff Wheel, 57A46-M8BW, 10"x.060"x5/8"

NORTON| Zoro #: G1236137| Mfr #: 66253122818

$22.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: 57A
Abrasive Grit: 46
Abrasive Material: Aluminum Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1236137 Mfr #: 66253122818
Series: 57AAbrasive Grit: 46
Abrasive Material: Aluminum OxideDiameter: 10"
Abrasive Wheel Type: Type 1Max. RPM: 4585
Diamond Knockout: NoItem: Abrasive Cut-Off Wheel
Application: Ferrous Metal, Gray Iron, Stainless, AluminumArbor Hole Size: 5/8"
Thickness: 0.060"Abrasive Wheel Diameter: 10"
Country of Origin (subject to change): United States

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 10 In., Thickness 0.060 In., Arbor Hole Size 5/8 In., Abrasive Material Aluminum Oxide, Abrasive Grit 46, Max. RPM 4585, Series 57A, Diamond Knockout No, Application Ferrous Metal, Gray Iron, Stainless, Aluminum

Reviews