SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

CutOff Wheel, A60-OBNA2, 10"x.060"x5/8"

NORTON| Zoro #: G1625635| Mfr #: 66253149317

$28.11 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Abrasive Wheel Type: Type 1Diamond Knockout: NoArbor Hole Size: 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1625635 Mfr #: 66253149317
Abrasive Wheel Type: Type 1Diamond Knockout: No
Arbor Hole Size: 5/8"Thickness: 0.060"
Max. RPM: 6110Application: Ferrous Metal, Gray Iron, Stainless, Aluminum
Abrasive Grit: 60Diameter: 10"
Item: Abrasive Cut-Off WheelAbrasive Wheel Diameter: 10"
Series: A60Abrasive Material: Aluminum Oxide
Country of Origin (subject to change): United States

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 10 In., Thickness 0.060 In., Arbor Hole Size 5/8 In., Abrasive Material Aluminum Oxide, Abrasive Grit 60, Max. RPM 6110, Series A60, Diamond Knockout No, Application Ferrous Metal, Gray Iron, Stainless, Aluminum

Reviews