DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

CutOff Wheel, A60-OBNA2, 3"x.060"x3/8"

NORTON| Zoro #: G2109791| Mfr #: 66243528552

$4.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.060"
Item: Abrasive Cut-Off Wheel
Diameter: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2109791 Mfr #: 66243528552
Thickness: 0.060"Item: Abrasive Cut-Off Wheel
Diameter: 3"Series: A60
Max. RPM: 25,465Diamond Knockout: No
Abrasive Wheel Type: Type 1Abrasive Grit: 60
Application: Ferrous Metal, Gray Iron, StainlessAbrasive Material: Aluminum Oxide
Arbor Hole Size: 3/8"Abrasive Wheel Diameter: 3"
Country of Origin (subject to change): United States

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 3 In., Thickness 0.060 In., Arbor Hole Size 3/8 In., Abrasive Material Aluminum Oxide, Abrasive Grit 60, Max. RPM 25,465, Series A60, Diamond Knockout No, Application Ferrous Metal, Gray Iron, Stainless

Reviews