CutOff Wheel, A60-OBNA2, 4"x.035"x1/4"

NORTON| Zoro #: G1319525| Mfr #: 66243529606

$7.92 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: A60
Abrasive Grit: 60
Abrasive Material: Aluminum Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1319525 Mfr #: 66243529606
Series: A60Abrasive Grit: 60
Abrasive Material: Aluminum OxideDiameter: 4"
Abrasive Wheel Type: Type 1Max. RPM: 19,100
Diamond Knockout: NoItem: Abrasive Cut-Off Wheel
Application: Ferrous Metal, Gray Iron, StainlessArbor Hole Size: 1/4"
Thickness: 0.035"Abrasive Wheel Diameter: 4"
Country of Origin (subject to change): United States

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 4 In., Thickness 0.035 In., Arbor Hole Size 1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 60, Max. RPM 19,100, Series A60, Diamond Knockout No, Application Ferrous Metal, Gray Iron, Stainless

Reviews