CutOff Wheel, A60-OBNA2, 6"x.035"x1-1/4"

NORTON| Zoro #: G0566851| Mfr #: 66252835055

$13.04 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.035"
Item: Abrasive Cut-Off Wheel
Diameter: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0566851 Mfr #: 66252835055
Thickness: 0.035"Item: Abrasive Cut-Off Wheel
Diameter: 6"Series: A60
Max. RPM: 10,190Diamond Knockout: No
Abrasive Wheel Type: Type 1Abrasive Grit: 60
Application: Ferrous Metal, Gray Iron, Stainless, AluminumAbrasive Material: Aluminum Oxide
Arbor Hole Size: 1-1/4"Abrasive Wheel Diameter: 6"
Country of Origin (subject to change): United States

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 6 In., Thickness 0.035 In., Arbor Hole Size 1-1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 60, Max. RPM 10,190, Series A60, Diamond Knockout No, Application Ferrous Metal, Gray Iron, Stainless, Aluminum

Reviews