Norton

CutOff Wheel, Blue Fire, 10"x3/32"x5/8"

Norton CutOff Wheel, Blue Fire, 10"x3/32"x5/8" 66252843248
Hover or click to zoom Tap to zoom
  • Abrasive Grit: 30
  • Abrasive Material: Zirconia Alumina/Aluminum Oxide
  • Abrasive Wheel Diameter: 10 in
  • Abrasive Wheel Type: Type 1
  • Arbor Hole Size: 5/8 in
  • Diameter: 10 in
  • Series: Bluefire
  • Thickness: 0.0937 in
See full product details
$25.55
Orders over $75 ship free.

Subtotal: $25.55

Norton #66252843248 Specifications

  • Abrasive Grit: 30
  • Abrasive Material: Zirconia Alumina/Aluminum Oxide
  • Abrasive Wheel Diameter: 10 in
  • Abrasive Wheel Type: Type 1
  • Arbor Hole Size: 5/8 in
  • Diameter: 10 in
  • Series: Bluefire
  • Thickness: 0.0937 in
  • Max. RPM: 6,110 RPM
  • Diamond Knockout: No
  • Application: Aluminum, Ferrous Metal, Gray Iron, Stainless
  • Item: Abrasive Cut-Off Wheel
  • For Use With: Stationary Saw
  • Country of Origin (subject to change): United States

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 10 in, Thickness 0.0937 in, Arbor Hole Size 5/8 in, Abrasive Material Zirconia Alumina, Abrasive Grit 30, Max. RPM 6,110 RPM, Series BlueFire, Diamond Knockout No, Application Aluminum, Ferrous Metal, Gray Iron, Stainless

Reviews of Norton #66252843248