Norton

CutOff Wheel, Blue Fire, 12"x7/64"x1"

Norton CutOff Wheel, Blue Fire, 12"x7/64"x1" 66252843250
Hover or click to zoom Tap to zoom
Key Features
  • Abrasive Grit: 24
  • Abrasive Material: Zirconia Alumina/Aluminum Oxide
  • Abrasive Wheel Diameter: 12 in
  • Abrasive Wheel Type: Type 1
  • Arbor Hole Size: 1 in
  • Diameter: 12 in
  • Series: Bluefire
  • Thickness: 0.1094 in
See full product details
$20.65

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Norton #66252843250 Specifications

  • Abrasive Grit: 24
  • Abrasive Material: Zirconia Alumina/Aluminum Oxide
  • Abrasive Wheel Diameter: 12 in
  • Abrasive Wheel Type: Type 1
  • Arbor Hole Size: 1 in
  • Diameter: 12 in
  • Series: Bluefire
  • Thickness: 0.1094 in
  • Diamond Knockout: No
  • Application: Aluminum, Ferrous Metal, Gray Iron, Stainless
  • Item: Abrasive Cut-Off Wheel
  • Max. RPM: 5,095 RPM
  • For Use With: Cut-Off And Chop Saws
  • Country of Origin (subject to change): India

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 12 in, Thickness 0.1094 in, Arbor Hole Size 1 in, Abrasive Material Zirconia Alumina, Abrasive Grit 24, Max. RPM 5,095 RPM, Series BlueFire, Diamond Knockout No, Application Aluminum, Ferrous Metal, Gray Iron, Stainless

Reviews of Norton #66252843250

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.