Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

CutOff Wheel, Blue Fire, 4-1/2"x.045"x7/8"

  • Zoro #: G4927666
  • Mfr #: 66252843208
$2.50
  • Abrasive Wheel Diameter: 4 1/2 in
  • Arbor Hole Size: 7/8 in
  • Abrasive Grit: 36
See full product details
Orders over $75 ship free.

Norton #66252843208 Specifications

  • Zoro #: G4927666
  • Mfr #: 66252843208
Abrasive Wheel Diameter: 4 1/2 in Arbor Hole Size: 7/8 in
Abrasive Grit: 36 Series: BlueFire Right Cut
Thickness: 0.045 in Diameter: 4 1/2 in
Max. RPM: 13,580 RPM Application: Aluminum, Ferrous Metal, Gray Iron, Stainless
Abrasive Material: Zirconia Alumina/Aluminum Oxide Abrasive Wheel Type: Type 1
Diamond Knockout: No Item: Abrasive Cut-Off Wheel
Shop By: Cyber Deals Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 4 1/2 in, Thickness 0.045 in, Arbor Hole Size 7/8 in, Abrasive Material Zirconia Alumina, Abrasive Grit 36, Max. RPM 13,580 RPM, Series BlueFire Right Cut, Diamond Knockout No, Application Aluminum, Ferrous Metal, Gray Iron, Stainless

Reviews of Norton #66252843208