Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
CutOff Wheel, Blue Fire, 6"x3/64"x7/8", PK5
  • Zoro #: G0245467
  • Mfr #: 66252842174
$22.31 /ea ($4.46/unit)

Order in multiples of 5

  • Diameter: 6"
  • Abrasive Wheel Type: Type 1
  • Thickness: 0.045"
See full product details
Orders over $50 ship free.

Norton #66252842174 Specifications

  • Zoro #: G0245467
  • Mfr #: 66252842174
Diameter: 6" Abrasive Wheel Type: Type 1
Thickness: 0.045" Application: Ferrous Metal, Stainless, Steel
Item: Abrasive Cut-Off Wheel Diamond Knockout: No
Arbor Hole Size: 7/8" Abrasive Grit: 24
Abrasive Material: Zirconia Alumina/Aluminum Oxide Series: BlueFire RightCut
Max. RPM: 10,185 Abrasive Wheel Diameter: 6"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 6 In., Thickness 0.0469 In., Arbor Hole Size 7/8 In., Abrasive Material Zirconia Alumina, Abrasive Grit 24, Max. RPM 10,185, Series BlueFire RightCut, Diamond Knockout No, Application Ferrous Metal, Stainless, Steel, Package Quantity 5

Reviews of Norton #66252842174