HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

CutOff Wheel, Gemini, 12"x7/64"x1"

NORTON| Zoro #: G1923704| Mfr #: 66253207554

$5.52 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 7/64"
Item: Abrasive Cut-Off Wheel
Diameter: 12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1923704 Mfr #: 66253207554
Thickness: 7/64"Item: Abrasive Cut-Off Wheel
Diameter: 12"Series: Gemini
Max. RPM: 5095Diamond Knockout: No
Abrasive Wheel Type: Type 1Abrasive Grit: 36
Application: Ferrous Metal, Gray Iron, Stainless, AluminumAbrasive Material: Aluminum Oxide
Arbor Hole Size: 1"Abrasive Wheel Diameter: 12"
Country of Origin (subject to change): China

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 12 In., Thickness 7/64 In., Arbor Hole Size 1 In., Abrasive Material Aluminum Oxide, Abrasive Grit 36, Max. RPM 5095, Series Gemini, Diamond Knockout No, Application Ferrous Metal, Gray Iron, Stainless, Aluminum

Reviews