Norton

CutOff Wheel, Gemini, 14"x7/64"x1"

Norton CutOff Wheel, Gemini, 14"x7/64"x1" 66253314816
Hover or click to zoom Tap to zoom
  • Abrasive Grit: 36
  • Abrasive Material: Aluminum Oxide
  • Abrasive Wheel Diameter: 14 in
  • Abrasive Wheel Type: Type 1
  • Arbor Hole Size: 1 in
  • Diameter: 14 in
  • Series: Gemini Aluminum
  • Thickness: 0.1094 in
See full product details
$19.40

Subtotal: $19.40

Norton #66253314816 Specifications

  • Abrasive Grit: 36
  • Abrasive Material: Aluminum Oxide
  • Abrasive Wheel Diameter: 14 in
  • Abrasive Wheel Type: Type 1
  • Arbor Hole Size: 1 in
  • Diameter: 14 in
  • Series: Gemini Aluminum
  • Thickness: 0.1094 in
  • Max. RPM: 4,365 RPM
  • Application: Aluminum, Ferrous Metal, Gray Iron, Stainless
  • Item: Abrasive Cut-Off Wheel
  • Diamond Knockout: No
  • For Use With: Chop Saws
  • Country of Origin (subject to change): China

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 14 in, Thickness 0.1094 in, Arbor Hole Size 1 in, Abrasive Material Aluminum Oxide, Abrasive Grit 36, Max. RPM 4,365 RPM, Series Gemini Aluminum, Diamond Knockout No, Application Aluminum, Ferrous Metal, Gray Iron, Stainless

Reviews of Norton #66253314816

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.