CutOff Wheel, Gemini, 2-1/2"x.062"x1/4"

NORTON| Zoro #: G0706903| Mfr #: 66243510640

$2.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 1/16"
Item: Abrasive Cut-Off Wheel
Diameter: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0706903 Mfr #: 66243510640
Thickness: 1/16"Item: Abrasive Cut-Off Wheel
Diameter: 2-1/2"Series: Gemini Free Cut
Max. RPM: 30,560Diamond Knockout: No
Abrasive Wheel Type: Type 1Abrasive Grit: 36
Application: Ferrous Metal, Gray Iron, StainlessAbrasive Material: Aluminum Oxide
Arbor Hole Size: 1/4"Abrasive Wheel Diameter: 2-1/2"
Country of Origin (subject to change): United States

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 2-1/2 In., Thickness 1/16 In., Arbor Hole Size 1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 36, Max. RPM 30,560, Series Gemini Free Cut, Diamond Knockout No, Application Ferrous Metal, Gray Iron, Stainless

Reviews