KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

CutOff Wheel, Gemini, 2-1/2"x.070"x3/8"

NORTON| Zoro #: G0470163| Mfr #: 66243510641

$2.37 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: Gemini Free Cut
Abrasive Grit: 36
Abrasive Material: Aluminum Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0470163 Mfr #: 66243510641
Series: Gemini Free CutAbrasive Grit: 36
Abrasive Material: Aluminum OxideDiameter: 2-1/2"
Abrasive Wheel Type: Type 1Max. RPM: 30,560
Diamond Knockout: NoItem: Abrasive Cut-Off Wheel
Application: Ferrous Metal, Gray Iron, StainlessArbor Hole Size: 3/8"
Thickness: 0.070"Abrasive Wheel Diameter: 2-1/2"
Country of Origin (subject to change): United States

Description

Abrasive Cut-Off Wheel,1,Diameter 2-1/2 In.,Thickness 0.07 In.,Max. RPM 30560,Arbor Hole 3/8 In.,Material Aluminum Oxide,Diamond Knockout No,Wheel Type Small Diameter Reinforced,Wheel Specifications Gemini,Application Ferrous Metal, Gray Iron, Stainless

Reviews