SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

CutOff Wheel, Gemini, 2"x.035"x1/4"

NORTON| Zoro #: G2453726| Mfr #: 66243411393

$1.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Abrasive Wheel Type: Type 1Diamond Knockout: NoArbor Hole Size: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2453726 Mfr #: 66243411393
Abrasive Wheel Type: Type 1Diamond Knockout: No
Arbor Hole Size: 1/4"Thickness: 0.035"
Max. RPM: 30,560Application: Ferrous Metal, Gray Iron, Stainless
Abrasive Grit: 60Diameter: 2"
Item: Abrasive Cut-Off WheelAbrasive Wheel Diameter: 2"
Series: Gemini Free CutAbrasive Material: Aluminum Oxide
Country of Origin (subject to change): United States

Description

Abrasive Cut-Off Wheel,1,Diameter 2 In.,Thickness 0.035 In.,Max. RPM 30560,Arbor Hole 1/4 In.,Material Aluminum Oxide,Diamond Knockout No,Wheel Type Small Diameter Reinforced,Wheel Specifications Gemini,Application Ferrous Metal, Gray Iron, Stainless

Reviews