BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

CutOff Wheel, Gemini, 2"x.062"x1/4"

NORTON| Zoro #: G2051034| Mfr #: 66243411395

$1.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Abrasive Wheel Type: Type 1Max. RPM: 30,560Item: Abrasive Cut-Off Wheel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2051034 Mfr #: 66243411395
Abrasive Wheel Type: Type 1Max. RPM: 30,560
Item: Abrasive Cut-Off WheelAbrasive Grit: 36
Abrasive Material: Aluminum OxideAbrasive Wheel Diameter: 2"
Diameter: 2"Arbor Hole Size: 1/4"
Thickness: 1/16"Series: Gemini Free Cut
Diamond Knockout: NoApplication: Ferrous Metal, Gray Iron, Stainless
Country of Origin (subject to change): United States

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 2 In., Thickness 1/16 In., Arbor Hole Size 1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 36, Max. RPM 30,560, Series Gemini Free Cut, Diamond Knockout No, Application Ferrous Metal, Gray Iron, Stainless

Reviews