KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

CutOff Wheel, Gemini, 3"x.125"x3/8"

NORTON| Zoro #: G1679054| Mfr #: 66243510651

$2.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: Gemini Free Cut
Abrasive Grit: 36
Abrasive Material: Aluminum Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1679054 Mfr #: 66243510651
Series: Gemini Free CutAbrasive Grit: 36
Abrasive Material: Aluminum OxideDiameter: 3"
Abrasive Wheel Type: Type 1Max. RPM: 25,465
Diamond Knockout: NoItem: Abrasive Cut-Off Wheel
Application: Ferrous Metal, Gray Iron, StainlessArbor Hole Size: 3/8"
Thickness: 1/8"Abrasive Wheel Diameter: 3"
Country of Origin (subject to change): United States

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 3 In., Thickness 1/8 In., Arbor Hole Size 3/8 In., Abrasive Material Aluminum Oxide, Abrasive Grit 36, Max. RPM 25,465, Series Gemini Free Cut, Diamond Knockout No, Application Ferrous Metal, Gray Iron, Stainless

Reviews