Norton

CutOff Wheel, Gemini, 4"x.125"x3/8"

Norton CutOff Wheel, Gemini, 4"x.125"x3/8" 66243510659
Hover or click to zoom Tap to zoom
$4.87
  • Abrasive Grit: 36
  • Abrasive Material: Aluminum Oxide
  • Abrasive Wheel Diameter: 4 in
  • Abrasive Wheel Type: Type 1
  • Arbor Hole Size: 3/8 in
  • Diameter: 4 in
  • Series: Gemini Fast Cut
  • Thickness: 0.125 in
See full product details
Orders over $75 ship free.

Total: $4.87

Norton #66243510659 Specifications

  • Abrasive Grit: 36
  • Abrasive Material: Aluminum Oxide
  • Abrasive Wheel Diameter: 4 in
  • Abrasive Wheel Type: Type 1
  • Arbor Hole Size: 3/8 in
  • Diameter: 4 in
  • Series: Gemini Fast Cut
  • Thickness: 0.125 in
  • Item: Abrasive Cut-Off Wheel
  • Max. RPM: 19,100 RPM
  • Diamond Knockout: No
  • Application: Ferrous Metal, Gray Iron, Stainless
  • For Use With: Horizontal and Straight Shaft Grinders
  • Country of Origin (subject to change): United States

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 4 in, Thickness 0.125 in, Arbor Hole Size 3/8 in, Abrasive Material Aluminum Oxide, Abrasive Grit 36, Max. RPM 19,100 RPM, Series Gemini Fast Cut, Diamond Knockout No, Application Ferrous Metal, Gray Iron, Stainless

Reviews of Norton #66243510659