Norton

CutOff Wheel, Gemini Metal, 14"x.125"x20mm

Norton CutOff Wheel, Gemini Metal, 14"x.125"x20mm 66252835386
Hover or click to zoom Tap to zoom
Key Features
  • Abrasive Grit: 24
  • Abrasive Material: Aluminum Oxide
  • Abrasive Wheel Diameter: 14 in
  • Abrasive Wheel Type: Type 1
  • Arbor Hole Size: 1"
  • Diameter: 14 in
  • Series: Gemini Metal HD
  • Thickness: 0.125 in
See full product details
$13.37

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Norton #66252835386 Specifications

  • Abrasive Grit: 24
  • Abrasive Material: Aluminum Oxide
  • Abrasive Wheel Diameter: 14 in
  • Abrasive Wheel Type: Type 1
  • Arbor Hole Size: 1"
  • Diameter: 14 in
  • Series: Gemini Metal HD
  • Thickness: 0.125 in
  • Item: Abrasive Cut-Off Wheel
  • Diamond Knockout: No
  • Max. RPM: 5,400 RPM
  • Application: Aluminum, Ferrous Metal, Gray Iron, Stainless
  • For Use With: Gas and Electric Hand Saws
  • Country of Origin (subject to change): China

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 14 in, Thickness 0.125 in, Arbor Hole Size 20mm, Abrasive Material Aluminum Oxide, Abrasive Grit 24, Max. RPM 5,400 RPM, Series Norton Metal Heavy Duty High Speed, Diamond Knockout No, Application Aluminum, Ferrous Metal, Gray Iron, Stainless

Reviews of Norton #66252835386

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.