CutOff Wheel, GeminiFreeCut, 3"x.035"x1/4"

NORTON| Zoro #: G2312475| Mfr #: 66243510627

$1.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: Gemini Free Cut
Abrasive Grit: 60
Abrasive Material: Aluminum Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2312475 Mfr #: 66243510627
Series: Gemini Free CutAbrasive Grit: 60
Abrasive Material: Aluminum OxideDiameter: 3"
Abrasive Wheel Type: Type 1Max. RPM: 25,465
Diamond Knockout: NoItem: Abrasive Cut-Off Wheel
Application: Ferrous Metal, Gray Iron, StainlessArbor Hole Size: 1/4"
Thickness: 0.035"Abrasive Wheel Diameter: 3"
Country of Origin (subject to change): United States

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 3 In., Thickness 0.035 In., Arbor Hole Size 1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 60, Max. RPM 25,465, Series Gemini Free Cut, Diamond Knockout No, Application Ferrous Metal, Gray Iron, Stainless

Reviews