*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

CutOff Wheel, GeminiFreeCut, 3"x.035"x3/8"

NORTON| Zoro #: G0977785| Mfr #: 66243510628

$1.73 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Abrasive Cut-Off Wheel
Abrasive Material: Aluminum Oxide
Application: Ferrous Metal, Gray Iron, Stainless
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0977785 Mfr #: 66243510628
Item: Abrasive Cut-Off WheelAbrasive Material: Aluminum Oxide
Application: Ferrous Metal, Gray Iron, StainlessMax. RPM: 25,465
Abrasive Wheel Type: Type 1Abrasive Grit: 60
Diameter: 3"Diamond Knockout: No
Series: Gemini Free CutThickness: 0.035"
Abrasive Wheel Diameter: 3"Arbor Hole Size: 3/8"
Country of Origin (subject to change): United States

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 3 In., Thickness 0.035 In., Arbor Hole Size 3/8 In., Abrasive Material Aluminum Oxide, Abrasive Grit 60, Max. RPM 25,465, Series Gemini Free Cut, Diamond Knockout No, Application Ferrous Metal, Gray Iron, Stainless

Reviews